10 34 x 10 34 x 15 34" Variation 2 Shipper Kit

Safely ship solids or liquids in any type of inner container – Bottles, jars, cans.
  • Inner containers must pass a valid hydrostatic pressure test for air shipments.
  • Includes carton, liner and tie.
  • Vermiculite sold separately.
SOLD IN KITS OF 15
MODEL
NO.
UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
15 45 90+
S-18013 4GV/X11.7/S 10 3/410 3/415 3/4" 275# DW $8.90 $8.40 $8.10  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
INSTRUCTIONS:
  • Must be used with S-14564 2" Uline Carton Sealing Tape.
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • UN rated for packaging groups I, II & III.
SPECIFICATIONSMETRICIMPERIAL
CARTON LENGTH x WIDTH x HEIGHT27 x 27 x 40 cm10 3/4 x 10 3/4 x 15 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:14:18 PM; CNWEB5