Replacement 24 x 22 x 60" 51 ECT Double Wall Wardrobe Box

Move your clothes straight from one closet to another with our wardrobe boxes.
  • 51 ECT Double Wall box.
  • Boxes ship unassembled from Uline, but once assembled can be individually shipped UPS.
  • Clothes hang on 24" Wardrobe Bar, sold separately.
TALL WARDROBE – 51 ECT DOUBLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
L x W x H
HOLDS
CU. FT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 10 30 250 500 1,000+
S-18044BOX 242260" 18.3 5 / 80 $44.25 $41.50 $39.42 $37.62 $36.04 $34.74  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
MATERIAL: 
  • B/C flute 
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT61 x 56 x 152 cm24 x 22 x 60"
HOLDS0.5 cu. M18.3 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:30:28 AM; CNWEB3