Open End Suffocation Warning Bags - 1 Mil, 10 x 15"

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Open at one end, sealed at the other.
  • Message printed in English, Spanish and French.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-18057 10 x 15" 1 1,000 11 $84 $81 $76  ADD
SIZE:
  • Font: 14 pt
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • BHT free
RECYCLING:
  • Recyclable #4
APPEARANCE:
  • Not opaque
  • Warning printed on one side of the bag.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH25 x 38 cm10 x 15"
THICKNESS25 Micron1 mil
WEIGHT/CARTON5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/15/2025 03:03:48 PM; CNWEB6