Natural Round Wide-Mouth Plastic Jars Bulk Pack - 8 oz

Store food, liquids or pharmaceuticals.
  • Unbreakable, lightweight.
  • Wide mouth for easy filling.
  • Corrosion-resistant HDPE.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
COLOR QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18070B 8 oz. 3/4" 53/400 Natural 375 $.72 $.69  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 2 1/8"
    • Height: 0.47"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Jars and caps packaged separately.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OPENING DIAMETER83 mm1 3/4"
PARTS:
  • S-18068 Ribbed Polypropylene Caps - 53/400, White
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:07:30 PM; CNWEB5