Clear PET Round Wide-Mouth Plastic Jars Skid Lot - 1 Gallon

Super clear storage for dry food, small parts and liquids.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Caps included.
SOLD IN SKID QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
SKID
PRICE PER JAR IN STOCK
SHIPS TODAY
S-18077S 1 Gal. 4" 110/400 224 $3.39  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cap:  
    • Diameter: 4 3/8"
    • Height: 5/8"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Jars and caps packaged separately.
  • Tray-packed
MATERIAL:
  • PET= Polyethylene Terephthalate
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • -40° to 49° C (-40° to 120° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
OPENING DIAMETER102 mm4"
PARTS:
  • S-18095 Ribbed Polypropylene Caps - 110/400, Black
  • S-18095B Ribbed Polypropylene Caps Bulk Pack - 110/400, Black
  • S-18108 Ribbed Polypropylene Caps - 110/400, White
  • S-18108B Ribbed Polypropylene Caps Bulk Pack - 110/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:33:57 PM; CNWEB6