12 x 18" Chipboard Pads - .022" thick

Lightweight chipboard pads strengthen envelopes and mailers.
  • Provide layers for added protection when stacking in boxes.
  • Kraft color, made of recycled paper.
MODEL
NO.
SIZE
W x L
THICK-
NESS
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 3 5+
S-18197 12 x 18" .022" 420 $94 $87 $78 50  ADD
APPEARANCE:
  • Grain Direction: Long
MATERIAL:
  • 100% recycled pasteboard
SPECIFICATIONS:
  • Meets Mil Spec A-A1507A
  • SFI® (Sustainable Forestry Initiative) Certified
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH30 x 46 cm12 x 18"
THICKNESS0.56 mm.022"
WEIGHT/CASE23 kg50 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:25:07 AM; CNWEB23