14 x 14" Chipboard Pads - .022" thick

Lightweight chipboard pads strengthen envelopes and mailers.
  • Provide layers for added protection when stacking in boxes.
  • Kraft color, made of recycled paper.
MODEL
NO.
SIZE
W x L
THICK-
NESS
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 3 5+
S-18198 14 x 14" .022" 460 $94 $87 $78 50  ADD
APPEARANCE:
  • Grain Direction: Long
MATERIAL:
  • 100% recycled pasteboard
SPECIFICATIONS:
  • Meets Mil Spec A-A1507A
  • SFI® (Sustainable Forestry Initiative) Certified
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH36 x 36 cm14 x 14"
THICKNESS0.56 mm.022"
WEIGHT/CASE23 kg50 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:22:16 AM; CNWEB3