Ice Packs - 32 oz

Use in coolers and ice chests.
  • Freeze before use.
  • Rigid, puncture-resistant packs.
  • Reusable. Nontoxic gel.
  • Last for years.
  • FDA compliant.
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5+
S-18258 32 oz. 1/23/41/2" 24 $145 $133  ADD
DIMENSIONS: 
  • Label Area: 4 3/8 x 4" (L x W)
MATERIAL:
  • Outside: HDPE (High Density Polyethylene)
TEMPERATURE:
  • Freeze Point: 0° C (32° F)
USAGE:
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Place in freezer up to 72 hours before they are frozen and ready to use.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
WEIGHT907 g32 oz.
LENGTH x WIDTH x HEIGHT19 x 15 x 4 cm7 1/2 x 5 3/4 x 1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 11:26:29 AM; CNWEB23