3M 898 Industrial Strapping Tape - 1" x 60 yds

Reinforces corrugated and fiberboard boxes.
  • Super strength. Tackles heavy-duty sealing and bundling.
  • Recommended for "L" clip closures and "C" clip reinforcements.
  • Excellent abrasion, moisture and scuff resistance.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
380 LB. TENSILE STRENGTH
MEETS ASTM D5330, TYPE II
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-1839 1" x 60 yds. 6.6 36 $37.70 $36.65 $35.65 $34.60 $33.30  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 5/8"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 15° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
FEATURES:
  • Filament runs along tape length (machine direction).
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS168 Microns6.6 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 03:54:37 AM; CNWEB23