Microfiber Deluxe Dust Mop Replacement Head - 36"

Grabs and holds dust and dirt with looped microfiber.
  • No cleaning spray needed.
  • Works well on tile floors.
  • Mop head is machine washable up to 200 times.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-18411 36" Deluxe Replacement
Dusting Head
$29 $28 $26  ADD
DIMENSIONS:
  • Depth:
    • Polyester Backing: 6"
    • Total Mop Head: 9"
MATERIAL:
  • Looped 2-twist microfiber yarn
USAGE:
  • 360° swivel ability when white locking mechanism is lifted.
CLEANING INSTRUCTIONS:
  • Life cycle decreases when washed with bleach or fabric softener.
SPECIFICATIONS:
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
WIDTH91 cm36"
ACCESSORIES:
  • H-3474 Microfiber Deluxe Dust Mop Kit - 36"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:04:04 PM; CNWEB3