Double Braided Nylon Rope - 12" x 600'

Shock absorbent. Recommended for securing boats, cargo and furniture.
  • Strong, abrasion resistant.
  • Flexible, easy to knot.
  • Won't rot or mildew.
  • Resists oils, gas and most chemicals.
  • A rope within a rope. Extra strong for towing and anchor lines.

    Double Braid Nylon Rope
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-18519 1/2" 6,500 lbs. 600' 925 lbs. $372 $359 $347  ADD
APPEARANCE:
  • Spool and style may vary.
USAGE:
  • Does not float.
  • Does not resist acids.
  • Knots reduce rope strength by 50%.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER13 mm1/2"
TENSILE STRENGTH2948 Kg6,500 lbs.
LENGTH183 M600'
SAFE LOAD419 Kg925 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:39:32 PM; CNWEB23