Twisted Polyester Rope - 12" x 600'

High strength, low stretch. Use for lift and winch lines, boat rigging and dock lines.
  • Remains strong even when wet.
  • UV, abrasion, rot and mildew resistant.
  • 3 strand twisted.

    Sisal Rope
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-18527 1/2" 5,080 lbs. 600' 710 lbs. $318 $299 $286  ADD
USAGE:
  • Does not float.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER13 mm1/2"
TENSILE STRENGTH2304 Kg5,080 lbs.
LENGTH183 M600'
SAFE LOAD322 Kg710 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:29:52 PM; CNWEB5