3M 361 Glass Cloth Tape - 12" x 60 yds

Seals and insulates high temperature ducts and chambers permanently.
  • High resistance to temperature and abrasion.
  • Can be certified to meet FAR 25.853 (a).
  • Withstands temperatures from -55°C to 230°C
    (-65°F to 450°F).
  • Glass cloth backing with silicone adhesive.
146 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18648 1/2" x 60 yds. 6.4 96 $120 $118 $114  ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 24 months from date of manufacture.
SPECIFICATIONS:
  • Adhesion: 38 oz/in
  • Elongation: 9%
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS190 Microns7.5 mil
Add to Shopping List
03/29/2025 11:56:15 PM; CNWEB25