3M 5915 VHB Double-Sided Foam Tape - 12" x 72 yds

16 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Attach rain gutters to roofs.
  • Soft conformable foam molds to irregular surfaces.
  • Temperature range is -40°C to 121°C
    (-40°F to 250°F).
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18688 1/2" x 72 yds. 90 lbs. 16 18 $243 $236 $225 roll(s) ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 66 M1/2" x 72 yds.
TENSILE STRENGTH62 N/sq. cm90 lbs.
THICKNESS406 Micron16 Mil
Add to Shopping List
03/29/2025 12:19:43 AM; CNWEB25