Bostitch B58C Stick Staples

Uline stocks a complete inventory of carton staples.
  • Use with Bostitch Pneumatic "C" Carton Stapler.

    Carton-Staples
    Free Offer
    FREE STAPLE REMOVER WITH
    $200+ ORDER OF CARTON STAPLES.
MODEL
NO.
SIMILAR TO CROWN
WIDTH
LEG
LENGTH
STAPLES PER
STICK
STAPLES/
CTN.
WT.
(LBS.)
PRICE/CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-18710 B58C 1/4" 5/8" 50 24,000 40 $266 $259 $253  ADD
Ships same day from Uline Toronto
THICKNESS:
  • 16 gauge
  • 1.290 mm
MATERIAL:
  • Iron with galvanized finish.
COMPATIBILITY:
  • Single Wall boxes only
COLOR:
  • May vary between silver and copper.
    • Performance is the same for both.
SPECIFICATIONSMETRICIMPERIAL
LEG LENGTH16 mm5/8"
WEIGHT/CARTON18 kg40 lbs.
CROWN WIDTH32 mm1 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:17:10 PM; CNWEB5