Bostitch Stick Staples - 58"

Uline stocks a complete inventory of carton staples.
  • For heavy duty carton sealing.
  • Use with Bostitch Pneumatic "A" Carton Stapler.

    Carton-Staples
    Free Offer
    FREE STAPLE REMOVER WITH
    $200+ ORDER OF CARTON STAPLES.
MODEL
NO.
SIMILAR TO CROWN
WIDTH
LEG
LENGTH
STAPLES PER
STICK
STAPLES/
CTN.
WT.
(LBS.)
PRICE/CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-18715 SW7437 5/8" 3/8" 5/8" 60 24,000 44 $326 $319 $313  ADD
Ships same day from Uline Toronto
THICKNESS:
  • 16 gauge
  • 1.290 mm
MATERIAL:
  • Iron with galvanized finish.
COMPATIBILITY:
  • Single Wall boxes only
COLOR:
  • May vary between silver and copper.
    • Performance is the same for both.
SPECIFICATIONSMETRICIMPERIAL
SIMILAR TOSW7437 16 mmSW7437 5/8"
LEG LENGTH16 mm5/8"
WEIGHT/CARTON20 kg44 lbs.
CROWN WIDTH35 mm1 3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 10:08:18 PM; CNWEB3