48 x 40 x 24" Double Wall Gaylord Bottom

Use to safely transfer bulk product from one site to another.
  • Easy to load/unload.
  • Protects irregular loads.
  • Consolidate several small shipments.
  • Poly Liner and Elastic Cover available to protect contents from dust and moisture.
  • Lids sold separately.
SOLD IN BUNDLE QUANTITIES. ONE PALLET INCLUDED PER ORDER.
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
5 75 150+
S-18935B Gaylord 484024" 51 ECT DW 100 lbs. $35.10 $32.00 $29.95 5 / 75  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
MATERIAL: 
  • B/C flute 
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SHIPPING:
  • Shipped flat on a pallet.  
  • Only one pallet included per order.
  • Pallet is not heat treated.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT122 x 102 x 61 cm48 x 40 x 24"
HOLDS MAX. WEIGHT45 kg100 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:04:20 PM; CNWEB3