15 78 x 11 78 x 7 18" Canning Jar Boxes

Corrugated inserts accommodate 12 regular or wide mouth quart jars.
  • 200 lb. test box withstands rough handling.
  • Ships flat, saves storage space.
  • Includes box and partitions.
  • Regular and Wide Mouth Canning Jars sold separately.
200 LB. TEST
MODEL
NO.
DESCRIPTION INSIDE
DIMENSIONS
L x W x H
USABLE CELL
DIMENSIONS
L x W x H
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
10 50 100+
S-18945 12 Quart Jars 15 7/811 7/81/8" 7/87/87" $8.05 $7.35 $6.85 10  ADD
DIMENSIONS: 
  • Outside: 16 1/4 x 12 1/4 x 7 3/4" (+/- 1/8")
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT40 x 30 x 18 cm15 7/8 x 11 7/8 x 7 1/8"
SUGGESTED USE12 946 ml Jars12 Quart Jars
USABLE CELL LENGTH x WIDTH x HEIGHT98 x 98 x 178 mm3 7/8 x 3 7/8 x 7"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:54:57 PM; CNWEB3