40 x 48" Chipboard Pads - .050" thick

Lightweight chipboard pads strengthen envelopes and mailers.
  • Provide layers for added protection when stacking in boxes.
  • Kraft color, made of recycled paper.
MODEL
NO.
SIZE
W x L
THICK-
NESS
QTY./
SKID
PRICE PER SKID LBS./
SKID
IN STOCK
SHIPS TODAY
1 3 5+
S-18998 40 x 48" .050" 250 $752 $719 $680 550  ADD
SHIPS VIA MOTOR FREIGHT
APPEARANCE:
  • Grain Direction: Varies
MATERIAL:
  • 100% recycled pasteboard
SPECIFICATIONS:
  • Meets Mil Spec A-A1507A
  • SFI® (Sustainable Forestry Initiative) Certified
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH102 x 122 cm40 x 48"
THICKNESS1.27 mm.050"
WEIGHT/SKID249 kg550 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:28:22 AM; CNWEB23