3M 33+ Electrical Tape - 1 12" x 108', Black

Splice and insulate wires up to 600V.
  • Apply in temperatures as low as 0°C.
  • Handles temperatures from -18ºC to 105ºC (0°F to 220°F).
  • Resists UV rays, abrasion, moisture, copper corrosion, alkalies and acids.
  • Flame retardant.
  • Black polyvinyl chloride backing with rubber based adhesive.
CSA and UL Certified
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
ADD TO
CART
10 100 200+
S-19009 Black 1/2" x 108 ft. 7.0 50 $52 $51 $49  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 7/8"
SHELF LIFE:
  • 5 years when stored at room temperature.
SPECIFICATIONS:
  • Meets:
    • A-A-55809
    • ASTM D-3005 Type
  • UL 510 Listed
  • SA Listed #LR48769
SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 33 M1 1/2" x 108 ft.
THICKNESS178 Microns7.0 Mil
WEIGHT/CASE15 kg33 lbs.
Add to Shopping List
03/28/2025 02:56:57 PM; CNWEB5