Crystal Clear Resealable Polypropylene Bags - 8 x 10"

Clearest polypropylene bags Uline sells.
  • Protect and show off your finest prints and photography.
  • Peel off adhesive liner, fold to seal.
  • 100% blemish-free virgin polypropylene.
  • Acid-free, archival safe.
  • FDA compliant.
MODEL
NO.
USABLE DIM.
W x L
MIL RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-19107 8 x 10" 1.2 Portrait 1,000 $110 $105  ADD
Variance +/- 5%

MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
TEMPERATURE:
  • Performance: 0° - 66° C (32° - 150° F)
RECYCLING: 
  • Recyclable #5
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH20 x 25 cm8 x 10"
THICKNESS30 Micron1.2 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:05:42 AM; CNWEB25