Clear Stand-Up Barrier Pouches - 4 x 6 x 2"

Airtight zippered display pouches lock in freshness.
  • Clear front and back provide total product visibility.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19171 Clear 462" 1/21/81/2" 2 oz. 5.0 1,000 $139 $134 $129  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include space above zipper and bottom gusset.
  • Label Area: 3.62 x 3.34" (W x H)
THICKNESS:
  • May vary between 4.5 - 5 mil.
MATERIAL:
  • K-NYLON/LLDPE 
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
APPEARANCE:
  • May appear to have a yellow tint due to material structure.
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D10 x 15 x 5 cm4 x 6 x 2"
USABLE DIMS W x H x D9 x 10 x 4 cm3 1/2 x 4 1/8 x 1 1/2"
HOLDS57 g2 oz.
THICKNESS127 Micron5.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 12:26:03 AM; CNWEB3