Laser Printable Magnetic Sheets - Scored, 3 12 x 2"

Quickly create warehouse signs or labels.
  • Magnetic-backed sheets print easily from your laser printer.
  • Lightweight and easy to use.
  • 10 scored 3 1/2 x 2" labels.
  • Easy to format Microsoft Word and PDF templates.

    Laser Printer Magnetic Sheets
Matte Finish
MODEL
NO.
LABEL SIZE
W x H
LABELS/
SHEET
LABELS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-19176 1/2 x 2" 10 100 $41 $40 $37  ADD
THICKNESS:
  • 8 mil
SPECIFICATIONS:
  • Maximum Magnetic Pull: 1.2 lbs
MATERIAL:
  • Ferrite magnet
TEMPERATURE:
  • Performance: -26° to 71° C (-15° to 160° F)
USAGE:
  • Must be loaded into printer one sheet at a time.
  • Cannot use Dry Erase Markers.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH89 x 48 mm3 1/2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:16:33 PM; CNWEB3