Projecting Sign - "Fire Extinguisher", 3-Way, 18 x 8 x 3"

Locate fire extinguishers immediately.
  • Recommended for warehouses, factories, hospitals and schools.
  • Moisture resistant. Will not rust or corrode.
  • "V" shape projects 45° from wall. Easily visible from front and sides.
  • Durable plastic with pre-drilled mounting holes and adhesive tape included.
MODEL
NO.
DESCRIPTION STYLE SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-19260 Fire Extinguisher 3-Way 1883" $41 $38 $36  ADD
DIMENSIONS:
  • Actual: 18 1/4 x 8 3/4 x 3 1/2" (H x W x D)
THICKNESS:
  • 1/16"
MATERIAL:
  • HIPS (High Impact Polystyrene)
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D46 x 20 x 8 cm18 x 8 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 10:59:00 PM; CNWEB6