WypAll® Shop Pro X90 Dispenser Box Wipers

The toughest wipers on the market. Replaces shop towels.
  • Soaks up to 75% more oil than X80 wipers. Cleans up the messiest spills.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-19388 X90 Dispenser Box 11 x 17" 60 lbs. 136 1 $85 $83 $81  ADD
DIMENSIONS:
  • Sheet Size (Actual): 11.1 x 16.8" (W x L)
MATERIAL:
  • Hydroknit (Pulp/Polypropylene/Polyester)
STYLE:
  • Also known as "Brag Box".
MODEL NUMBER:
  • Kimberly-Clark®: 12891
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE28 x 43 cm11 x 17"
BASIS WEIGHT89 GSM60 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:32:42 PM; CNWEB24