Ball® Wide Mouth Glass Canning Jars - 16 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 121°C (250°F).
  • FDA compliant.

    Includes Lids and Bands
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-19402 Pint 16 oz. 3" 12 $3.15 $2.95  ADD
DIMENSIONS:
  • Height:
    • With Lid: 4 3/4"
    • Without Lid: 4 5/8"
  • Opening Diameter: 3 1/2"
TEMPERATURE:
  • Withstands sudden 32° C (90° F) temperature change.
COMPATIBILITY:
FEATURES:
  • Freezer safe.
    • Leave 1/2" space at top to allow for food expansion.
  • Graduated markings (cups, oz, mL)
PACKAGING:
  • Lids screwed onto jars.
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE473 mlPint
CAPACITY473 ml16 oz.
OPENING (INNER DIAMETER)76 mm3"
ACCESSORIES:
  • S-18944 14 7/8 x 11 1/8 x 5" Canning Jar Boxes
  • S-19405 Canning Jar Lids - Wide Mouth
  • S-19406 Canning Jar Lids with Bands - Wide Mouth
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:06:36 AM; CNWEB3