Clear PET Round Wide-Mouth Plastic Jars - 16 oz

Super clear storage for dry food, small parts and liquids.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3 CASES 5 CASES 10+ CASES
S-19465 16 oz. 3/16" 63/400 24 $1.65 $1.60 $1.55 $1.35  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 2 1/16"
    • Height: 9/16"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • PET= Polyethylene Terephthalate
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • -40° to 49° C (-40° to 120° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
OPENING DIAMETER56 mm2 3/16"
PARTS:
  • S-18012 Ribbed Polypropylene Caps - 63/400, White
  • S-18091 Ribbed Polypropylene Caps - 63/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:53:43 PM; CNWEB25