Removable Adhesive Desktop Direct Thermal Labels - 4 x 2"

1" CORE

Recommended for temporary inventory labels on warehouse and retail shelving.
  • Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Bright white labels provide excellent printability for low to medium-speed printers.
  • Clean removal.
  • Direct thermal material requires no ribbon.

    1 in. Core & 4 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 36+
S-19485 4 x 2" 700 12 $35 $33 $30  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
TEMPERATURE:
  • Minimum Application: 0° C (32° F)
  • Performance: -40° to 93° C (-40° to 200° F)
COMPATIBILITY:
  • May not adhere to corrugated boxes made from recycled material.
FEATURES:
  • Perforated parallel to the width.
APPEARANCE:
  • Matte Finish
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 48 mm4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:27:22 PM; CNWEB5