#11 Machinable White Business Envelopes - 4 12 x 10 38"

Large selection for your everyday mailing needs.
  • For large volume mailings.
  • Compatible with most automatic insertion equipment.
  • Gummed narrow flap with diagonal seams.
  • Security tint for privacy and confidentiality.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19527 1/2 x 10 3/8" #11 Plain Security Tint 500 $59 $58 $56  ADD
DIMENSIONS: 
  • Adhesive Width: 1/2"
MATERIAL: 
  • Paper: White Wove
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Flap: Commercial
USAGE:
  • Recommended for checks. 
  • Not laser printable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH11 x 26 cm4 1/2 x 10 3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:15:28 AM; CNWEB3