Ball® Glass Canning Jars Skid Lot - 4 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 121°C (250°F).
  • FDA compliant.

    Includes Lids and Bands
SOLD IN SKID QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
SKID
PRICE PER JAR IN STOCK
SHIPS TODAY
S-19695S Quarter Pint 4 oz. 2 3/8" 996 $2.00  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • With Lid: 2 3/8"
    • Without Lid: 2 1/4"
  • Opening Diameter: 2 3/4"
TEMPERATURE:
  • Withstands sudden 32° C (90° F) temperature change.
COMPATIBILITY:
FEATURES:
  • Freezer safe.
    • Leave 1/2" space at top to allow for food expansion.
  • Oval shaped flat surface for labels: 2 x 1"
PACKAGING:
  • Lids screwed onto jars.
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE118 mlQuarter Pint
CAPACITY118 ml4 oz.
OPENING (INNER DIAMETER)60 mm2 3/8"
ACCESSORIES:
  • S-17493 Canning Jar Lids - Regular Mouth
  • S-17494 Canning Jar Lids with Bands - Regular Mouth
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:27:49 AM; CNWEB3