8 x 8" Chipboard Pads - .022" thick

Lightweight chipboard pads strengthen envelopes and mailers.
  • Provide layers for added protection when stacking in boxes.
  • Kraft color, made of recycled paper.
MODEL
NO.
SIZE
W x L
THICK-
NESS
QTY./
CASE
PRICE PER CASE LBS./
CASE
IN STOCK
SHIPS TODAY
1 3 5+
S-19751 8 x 8" .022" 675 $51 $49 $46 25  ADD
APPEARANCE:
  • Grain Direction: Long
MATERIAL:
  • 100% recycled pasteboard
SPECIFICATIONS:
  • Meets Mil Spec A-A1507A
  • SFI® (Sustainable Forestry Initiative) Certified
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH20 x 20 cm8 x 8"
THICKNESS0.56 mm.022"
WEIGHT/CASE11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:23:36 PM; CNWEB3