Insulated Box Liners - 14 x 10 x 10"

Instantly transform any box into an economical insulated thermal shipper.
  • Space-saving Cool Shield gusseted liners ship and store flat.
  • Protects overnight shipments of chocolate or pharmaceuticals.
  • Preserves freshness, quality, taste and color.
  • Leak resistant. Self-seal strip for hassle-free closing.
  • FDA compliant.
  • Use with Cold Packs for up to 24 hour shipping.
  • Box sold separately.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
IN STOCK
SHIPS TODAY
1 3 5+
S-19757 141010" 25 $197 $180 $173 S-4144  ADD
MATERIAL:
  • Inside: 3/16" Cool Shield Bubble
  • Outside: Metalized film
USAGE:
  • Can be used to line inside or outside of box.
    • Liner is intended to be used inside the suggested box in the chart.
  • Can be used with dry ice.
  • No guarantee on how long items will remain cold/frozen. 
    • Depends on application and environmental conditions.
SPECIFICATIONS: 
  • FDA compliant for indirect food contact. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT36 x 25 x 25 cm14 x 10 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:04:03 PM; CNWEB3