14 x 4 x 52" FOL Side Loading Corrugated Boxes

Full-overlap flaps provide extra stacking strength and edge protection.
  • Recommended for shipping rifles and other flat or narrow products.
  • 200 lb. test.
    Measurement Guide
LARGE RIFLE/SCOPE BOX
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
L x W x H
HOLDS
CU. FT.
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
15 90 240 495 990+
S-19782 14452" 1.7 $7.92 $7.27 $6.96 $6.52 $6.14 15 / 240  ADD
FOL = FULL OVERLAP

DIMENSIONS:
  • Outside: 14 3/8 x 4 3/8 x 53" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 22 lbs
MATERIAL: 
  • C Flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT36 x 10 x 132 cm14 x 4 x 52"
HOLDS48 L1.7 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:50:50 PM; CNWEB3