3 x 7 14" White Block Whirl-Pak® Bags - 4 oz

Collect soil and specimen samples in super-strong blended polyethylene.
  • Whirl bag shut, fold ends to create airtight, leakproof seal.
  • Sterile. Meets FDA and USDA specifications.
  • Write-on area for quick, easy labeling.
MODEL
NO.
OUTER DIMENSIONS
W x L
CAP.
(OZ.)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19792 3 x 1/4" 4 2.25 500 $135 $127 $122  ADD
DIMENSIONS: 
  • White Block: 3 x 2" (W x L)
  • Side and bottom seals measure 1/4" on each side.
MATERIAL: 
  • LDPE (Low Density Polyethylene)
FEATURES:
  • Puncture proof tabs.
  • Guaranteed sterile.
CAPACITY:
  • Not tested for weight capacity.
USAGE: 
  • Can be used with solids, semi-solids, liquids and frozen liquids.
  • Not autoclavable.
SPECIFICATIONSMETRICIMPERIAL
OUTER WIDTH x LENGTH8 x 18 cm3 x 7 1/4"
CAPACITY118 ml4 oz.
THICKNESS57 Micron2.25 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:04:56 PM; CNWEB24