Uline Polyurethane Coated Gloves - Gray, XL

Breathable comfort for general maintenance and assembly work.
  • Knit wrist cuffs. Nylon knit liner.
  • For electrical wiring and installation.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION GAUGE QTY./
CARTON
PRICE PER CARTON SIZE IN STOCK
SHIPS TODAY
1 2+
S-19889-X Uline Gray 13 12 Pair $26 per carton any quantity  ADD
APPEARANCE:
  • Overedge Color: Gray
MATERIAL:
  • Coating: Polyurethane
  • Cuff contains natural rubber latex band.
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 40° C (104° F). 
SPECIFICATIONS:
  • BPA free
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
THICKNESS3 Micron13 gauge
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:12:58 AM; CNWEB5