Bulk Bags Skid Lot - Duffle Top, Plain Bottom, 35 x 35 x 55"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of scrap and large parts.
  • 4 heavy duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • Document pocket.
  • FDA compliant.
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
QTY./
SKID
SKID LOT
PRICE PER BAG
IN STOCK
SHIPS TODAY
S-19913S 353555" 50 56 $28  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Lifting Loops: 10" H
  • Document Pocket with Zip Lock: 14 x 18"
MATERIAL: 
  • Weave Count: 11 x 11
FEATURES:
  • No bottom spout. Bottom can be cut with a knife.
  • Also called FIBC (Flexible Intermediate Bulk Containers).
  • Construction: U-panel
  • Bags are coated and UV treated.
NOT INCLUDED: 
  • Poly liner
SPECIFICATIONS: 
  • Type A 
  • Safety Factor: 5:1 - One Time Use
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x DEPTH89 x 89 x 140 cm35 x 35 x 55"
CAPACITY1.4 cu. M50 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 10:37:57 AM; CNWEB5