Wall Mount Bracket for Gridwall Panel - Black

Suspend panels 2" from wall. 4 brackets required per Gridwall Panel.
  • Mounting hardware not included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-19930BL Wall Mount Bracket 8 3 $20 $17 $16  ADD
DIMENSIONS: 
  • Base Plate: 2 1/2 x 2 1/2" 
  • Distance Between Holes (Center to Center): 1.85"
  • Base to End of Hook: 2 1/2"
USAGE: 
  • Recommended Screws: M5 x 1.574"
SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON1.4 Kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:12:58 AM; CNWEB5