Resealable Suffocation Warning Bags - 1.5 Mil, 16 x 20"

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Peel off strip and fold lip to seal.
  • Message printed in English, Spanish and French.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-19950 16 x 20" 1.5 500 17 $144 $134 $128  ADD
DIMENSIONS:
  • Size in chart does not include 1 1/2" lip.
SIZE:
  • Font: 14 pt
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • BHT free
RECYCLING:
  • Recyclable #4
APPEARANCE:
  • Not opaque
  • Warning printed on one side of the bag.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH41 x 51 cm16 x 20"
THICKNESS38 Micron1.5 mil
WEIGHT/CARTON8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:29:40 AM; CNWEB25