Kraft Eurototes - 8 x 4 x 10", Cub

Simple, elegant style for boutiques and high-end retailers.
  • Soft cotton rope handles. Reinforced top and chipboard bottom.
  • Heavy 170 gsm kraft paper with embossed stripe pattern.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19969 Cub 8410" 100 12 $137 $129 $120  ADD
CAPACITY:
  • 3 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
MATERIAL: 
  • Handle: 6 mm cotton
RECYCLING: 
  • Recycled Content (Post-consumer): 40%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H20 x 10 x 25 cm8 x 4 x 10"
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:40:55 PM; CNWEB23