Recycled Paper Shopping Bags - 16 x 6 x 12", Vogue

Earth-friendly bags for environmentally conscious shoppers.
  • Meet most Canada recycled paper bag requirements. FSC certified.
  • 100% recycled with post-consumer content.
  • Matte finish 60 lb. paper. Strong twisted paper handles.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19976 Vogue 16612" 250 36 $128 per carton any quantity  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 30 cm16 x 6 x 12"
WEIGHT/CARTON16 kg36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:23:52 PM; CNWEB3