Magnetic Tape Strips - 4 x 6"

Mount warehouse signs and laminated sheets of location markers to metal racking, file cabinets or doors.
  • Make a magnetic sign in seconds!
  • Adhesive on one side, magnetic on the other.
  • Extra-thick magnet has super holding power.
  • Easy-to-use tape cuts with scissors.
MODEL
NO.
SIZE THICKNESS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-20010 4 x 6" .03" 50 $125 $120 $110  ADD
COMPATIBILITY:
  • Not for use in a printer.
SPECIFICATIONS:
  • Maximum Magnetic Pull: 20 lbs
MATERIAL:
  • Adhesive: Rubber (For indoor use)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -18° to 66° C (0° - 150° F)
FEATURES:
  • Magnetizes to itself, but edges will not meet exactly.
SPECIFICATIONSMETRICIMPERIAL
SIZE102 x 152 mm4 x 6"
THICKNESS1 mm.03"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 04:37:31 AM; CNWEB5