Uline Paper Hot Cups - 8 oz, White

A breakroom necessity. Attractive and affordable.
  • Coated paper keeps drinks hot.
  • White Lids for on-the-go. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-20104W White 8 oz. 1,000 $113 $109  ADD
DIMENSIONS:
  • Height: 3 5/8"
  • Diameter:
    • Top: 3 1/8"
    • Bottom: 2 1/4"
MATERIAL:
  • Poly coated
COMPATIBILITY:
  • Works with:
    • H-10723 4 Tier Slanted Cup Dispenser
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
RECYCLING:
  • Recyclable
    • Check with local recycling facilities. 
    • Recycling facilities for this product may not exist in all areas.
  • Not biodegradable.
USAGE: 
  • Not compostable.
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
USAGE: 
  • Not microwaveable.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
ACCESSORIES:
  • S-20108 Uline Paper Hot Cup Lids - 8 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:59:56 AM; CNWEB5