Uline Weather-Resistant Laser Labels - 2 x 2"

Ink won't bleed. Weather won't damage.
  • Recommended for drums, outside inventory or nursery flower pots.
  • Tear-resistant vinyl repels moisture.
  • Permanent acrylic adhesive with good initial tack.
  • Labels have square corners.
  • Use only with laser printers and copiers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-20177 2 x 2" 20 2,000 $129 $122 $116  ADD
MATERIAL: 
  • Label: 4 mil vinyl
  • Adhesive: Emulsion Acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -40° to 149° C (-40° to 300° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
COLOR:
  • White
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT5 x 5 cm2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 09:46:51 PM; CNWEB25