VCI Shrink Film - 6 Mil, 20' x 100'

One-piece coverage for metal equipment. Six times thicker than stretch wrap.
  • Prevents rust. UV, water and puncture resistant.
  • 6 month outdoor protection, 12 month indoors.
  • Seal with Shrinkfast™ Heat Guns.
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-20195 Shrink Film 20' x 100' 6 1 $466 $439 $426  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
  • Roll Width: 37"
MATERIAL:
  • Polyethylene film
FEATURES:
  • Heat sealable
  • Multi-metal protection (ferrous and non-ferrous metals).
USAGE:
  • Will not create an airtight seal.
  • Shrink film must fully cover metal product.
  • Not reusable.
SPECIFICATIONS:
  • Not food safe.
  • BPA free
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
SIZE6 M x 30 M20' x 100'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:30:04 PM; CNWEB3