24 x 16 x 12" 275 lb Double Wall Corrugated Boxes

PREMIUM

Double the protection of a 200 lb. test box. Protects valuable, fragile or your heaviest items.
  • Use when extra stacking strength is needed.
  • UPS recommended weight capacity up to 80 lbs.

    Double Wall Box: 1/4 in. Thick
275 LB. TEST DOUBLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
10 100 250 500 1,000+
S-20412 241612" $8.88 $8.14 $7.64 $7.09 $6.67 10 / 90 33 lbs.  ADD
DIMENSIONS:
  • Outside: 24 3/4 x 16 3/4 x 13" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 40 lbs
MATERIAL:
  • B/C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBER BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT61 x 41 x 30 cm24 x 16 x 12"
WEIGHT/BNDL.15 kg33 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 08:53:04 PM; CNWEB26