48 x 40 x 24" 1,100 lb Triple Wall Bottom

HEAVY DUTY

Store heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Poly Liner and Elastic Cover available to protect contents from dust and moisture.
  • Lid sold separately.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-20427B 484024" 1,500 lbs. 1,100# TW 21 lbs. 5 / 30 $86 $84 $81 $78 $77 $75  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT122 x 102 x 61 cm48 x 40 x 24"
WEIGHT CAPACITY680 Kg1,500 lbs
SHIPPING WEIGHT10 Kg21 lbs
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 06:40:17 AM; CNWEB3