48 x 96" 32 ECT Corrugated Pads

Budget friendly layering sheets for skids.
  • Stack and separate layers of lightweight products such as souvenirs from Northern Wisconsin.
  • Up to 19% lighter than 200 lb. test corrugated pads.

    32 ECT Corrugated Pads
SOLD IN FULL BALE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD PADS/
BALE
LBS./
BALE
IN STOCK
SHIPS TODAY
250 500 1,000+
S-20458 48 x 96" $6.09 $6.09 $6.09 250 820  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH122 x 244 cm48 x 96"
WEIGHT/BALE372 Kg820 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:38:36 PM; CNWEB3