Gamma Seal Lid for 2 Gallon Plastic Pail - White

Turns a 2 gallon pail into a resealable, screw top container.
  • High density polyethylene construction.
  • FDA compliant.
  • Use with 2 Gallon Plastic Pail.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.
MODEL
NO.
FITS PAIL SIZES COLOR PRICE EACH IN STOCK
SHIPS TODAY
1 5 12+
S-20537 2 Gallon White $14.00 $12.00 $10.00  ADD
DIMENSIONS:
  • Diameter:
    • Outside: 10"
    • Ring (Inside): 8 5/8"
FEATURES:
  • Provides moisture protection, but not guaranteed to be airtight or leakproof.
CAPACITY:
  • Recommended Stacking Weight: 30 lbs
STYLE:
  • Two EPDM rubber gaskets. (One on ring, one on lid.)
  • No tear tab.
USAGE:                                              
  • Lid ring fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid ring.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
FITS PAIL SIZES8 L2 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:37:43 AM; CNWEB3