Amber Wide-Mouth Glass Jars - 32 oz

Store tablets, powders and light-sensitive materials.
  • Wide mouth for easy access to contents.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20593 32 oz. 5/8" 53/400 12 $3.60 $3.45  ADD
DIMENSIONS:
  • Cap:
    • Outside (Diameter): 2.2"
    • Height: 0.52"
COMPATIBILITY:
MATERIAL:
  • Cap: Pulp/Vinyl liner
TEMPERATURE:
  • Jar: -18° to 454° C (0° - 850° F)
  • Cap (Maximum): 220° C (428° F)
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
USAGE:
  • Unsterilized
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
OPENING DIAMETER41 mm1 5/8"
PARTS:
  • S-18068 Ribbed Polypropylene Caps - 53/400, White
  • S-18101 Steel Caps - 53/400, White
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
  • S-22990 Steel Caps - 53/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:37:48 PM; CNWEB5