Tissue Paper Sheets - 20 x 30", West Indies

Stylish accents for your packaging and promotions.
  • Gift grade sheets.
  • Dress up gift bags, boxes and baskets.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
BNDL.
BASIS
WT.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3+
S-20666 West Indies 20 x 30" 240 10 lb. $69 $67  ADD
RECYCLING:
  • Recycled Content:
    • Post-industrial: 20%
FEATURES:
  • Print is only on one side.
SPECIFICATIONS:
  • Not acid free.
  • Not pH neutral.
  • Not sulfur free.
PACKAGING:
  • Sheets are folded and poly wrapped.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE51 x 76 cm20 x 30"
BASIS WEIGHT15 GSM10 lb.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 05:16:46 PM; CNWEB23